Zoro Homepage

Set 1/2" Dr 12 Pc Set - 6 Pt Std Metric

  • Mfr # 460

  • Zoro # G5794465


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
12
Includes
(12) 1/2" Drive 6 Point Standard Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm; (1) Rail; (12) Clips
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460
Zoro #
G5794465
UPC #
076799004604
Country of Origin
United States

Dimensions

Drive Size
1/2"

Details

Item
Standard Impact Socket
Number of Pieces
12
Includes
(12) 1/2" Drive 6 Point Standard Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm; (1) Rail; (12) Clips
SAE or Metric
Metric
Measurement Type
Metric
Finish
Black Oxide

Description

Set 1/2 In. Dr 12 Pc Set - 6 Pt Std Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.