
Set 1/2" Dr 19 Pc Set 12 Pt Std Skts Acc
Mfr # 422
Zoro # G5792499
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
19
Includes
(15) 1/2" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Ratchet; (1) 5" Extension; (1) Flex Handle; (1) Universal; (1) Metal Box
SAE or Metric
SAE
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422
Zoro #
G5792499
UPC #
076799004222
Country of Origin
United States
Dimensions
Drive Size
1/2"
Details
Item
Standard Socket Set
Number of Pieces
19
Includes
(15) 1/2" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Ratchet; (1) 5" Extension; (1) Flex Handle; (1) Universal; (1) Metal Box
SAE or Metric
SAE
Measurement Type
SAE
Description
Set 1/2 In. Dr 19 Pc Set 12 Pt Std Skts Acc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.