Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set 1/2" Dr 27 Pc 12 Pt Std/Deep Skts

  • Mfr # 427

  • Zoro # G5791729


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
27
Includes
(13) 1/2" Drive 12 Point Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (8) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (1) Ratchet; (2) Extensions: 5", 10"; (1) Flex Handle; (1) Speeder; (1) Universal; (1) Heavy Duty Box With Tray
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427
Zoro #
G5791729
UPC #
076799004277
Country of Origin
United States

Dimensions

Drive Size
1/2"

Details

Item
Standard and Deep Socket Set
Number of Pieces
27
Includes
(13) 1/2" Drive 12 Point Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (8) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (1) Ratchet; (2) Extensions: 5", 10"; (1) Flex Handle; (1) Speeder; (1) Universal; (1) Heavy Duty Box With Tray
Measurement Type
SAE
SAE or Metric
SAE

Description

Set 1/2 In. Dr 27 Pc 12 Pt Std/Deep Skts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.