
Set 1/2" Drive 10 Piece Set 12 Point Dee
Mfr # 473
Zoro # G5791902
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
10
Includes
(10) 1/2" Drive 12 Point Deep Socket: 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm, 26mm; (1) Rail; (10) Clips
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473
Zoro #
G5791902
UPC #
076799004734
Country of Origin
United States
Dimensions
Drive Size
1/2"
Details
Item
Deep Socket Set
Number of Pieces
10
Includes
(10) 1/2" Drive 12 Point Deep Socket: 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm, 26mm; (1) Rail; (10) Clips
Measurement Type
Metric
SAE or Metric
Metric
Description
This Wright Tool 473 Deep Socket Set, Metric, 10 pieces is perfect for getting into tight spaces. It contains a variety of sizes that are sure to meet your demands. The set comes with ten pieces in twelve point deep sockets. They are made from high quality materials and are built to last. You'll want this Wright Tool 473 Deep Socket Set, Metric, 10 pieces for your next job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.