
Set 1/2" Drive 14 Piece Set 6 Point Deep
Mfr # 407
Zoro # G5792322
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
14
Includes
(14) 1/2" Drive 6 Point Deep Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (1) Rails; (14) Clips
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407
Zoro #
G5792322
UPC #
076799004079
Country of Origin
United States
Dimensions
Drive Size
1/2"
Details
Item
Deep Impact Socket Set
Number of Pieces
14
Includes
(14) 1/2" Drive 6 Point Deep Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (1) Rails; (14) Clips
Measurement Type
SAE
SAE or Metric
SAE
Finish
Black Oxide
Description
Set 1/2 In. Drive 14 Piece Set 6 Point Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.