
SET 1/4" Drive 10 Piece Set - 6 Point St
Mfr # 200
Zoro # G5791762
product price: $74.69
/eaKey Features
Drive Size
1/4"
Number of Pieces
10
Includes
(10) 1/4" Drive 6 Point Standard Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) Rails; (10) Clips
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200
Zoro #
G5791762
UPC #
076799002006
Country of Origin
United States
Dimensions
Drive Size
1/4"
Details
Item
Standard Socket Set
Number of Pieces
10
Includes
(10) 1/4" Drive 6 Point Standard Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) Rails; (10) Clips
Measurement Type
SAE
SAE or Metric
SAE
Description
SET 1/4 In. Drive 10 Piece Set - 6 Point St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.