
Set 1/4" Drive 11 Piece Set 6 Point Stan
Mfr # 256
Zoro # G5791701
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
Number of Pieces
11
Includes
(11) 1/4" Drive 6 Point Standard Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, (1) Rail; (11) Clips
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256
Zoro #
G5791701
UPC #
076799002563
Country of Origin
United States
Dimensions
Drive Size
1/4"
Details
Item
Standard Socket Set
Number of Pieces
11
Includes
(11) 1/4" Drive 6 Point Standard Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, (1) Rail; (11) Clips
SAE or Metric
Metric
Measurement Type
Metric
Description
Set 1/4 In. Drive 11 Piece Set 6 Point Stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.