
Set 1/4" Drive 9 Piece Set - 6 Point
Mfr # 208
Zoro # G5791805
product price: $92.19
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
Number of Pieces
9
Includes
(9) 1/4" Drive 6 Point Deep Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) Rail; (9) Clips
SAE or Metric
SAE
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208
Zoro #
G5791805
UPC #
076799002082
Country of Origin
United States
Dimensions
Drive Size
1/4"
Details
Item
Deep Socket Set
Number of Pieces
9
Includes
(9) 1/4" Drive 6 Point Deep Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) Rail; (9) Clips
SAE or Metric
SAE
Measurement Type
SAE
Description
Set 1/4 In. Drive 9 Piece Set - 6 Point Dee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.