
Set 3/8" Dr 12 Pc Set - 6 Pt Deep Metric
Mfr # 357
Zoro # G5792392
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Pieces
12
Includes
(12) 3/8' Drive 6 Point Deep Impact Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (12) Clips
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357
Zoro #
G5792392
UPC #
076799003577
Country of Origin
United States
Dimensions
Drive Size
3/8"
Details
Item
Deep Impact Socket Set
Number of Pieces
12
Includes
(12) 3/8' Drive 6 Point Deep Impact Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (12) Clips
SAE or Metric
Metric
Measurement Type
Metric
Finish
Black Oxide
Description
Set 3/8 In. Dr 12 Pc Set - 6 Pt Deep Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.