
Set 3/8" Dr 17 Pc 6 Pt Std Metric Skts A
Mfr # 366
Zoro # G5796242
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Pieces
17
Includes
(14) 3/8" Drive 6 Point Standard Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Metal Box
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
366
Zoro #
G5796242
UPC #
076799003669
Country of Origin
United States
Dimensions
Drive Size
3/8"
Details
Item
Standard Socket Set
Number of Pieces
17
Includes
(14) 3/8" Drive 6 Point Standard Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Metal Box
Measurement Type
Metric
SAE or Metric
Metric
Description
Set 3/8 In. Dr 17 Pc 6 Pt Std Metric Skts A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.