Zoro Homepage

Set 3/8" Dr 32 Pc Met Box Set

  • Mfr # 346

  • Zoro # G5792453


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
32
Includes
(9) 3/8" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (3) 3/8" Drive 8 Point Standard Socket: 1/4", 5/16", 3/8"; (9) 3/8" Drive 12 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; 3/8" Drive 12 Point Flex Socket: 7/16", 1/2", 9/16", 5/8", 3/4"; 3/8" Drive Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; (1) Ratchet; (2) Extensions 3", 6", 12"; (1) Flex Handle; (1) Universal; (1) Metal Box
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346
Zoro #
G5792453
UPC #
076799003461
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Item
Standard and Deep Socket Set
Number of Pieces
32
Includes
(9) 3/8" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (3) 3/8" Drive 8 Point Standard Socket: 1/4", 5/16", 3/8"; (9) 3/8" Drive 12 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; 3/8" Drive 12 Point Flex Socket: 7/16", 1/2", 9/16", 5/8", 3/4"; 3/8" Drive Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; (1) Ratchet; (2) Extensions 3", 6", 12"; (1) Flex Handle; (1) Universal; (1) Metal Box
Measurement Type
SAE
SAE or Metric
SAE

Description

Set 3/8 In. Dr 32 Pc Met Box Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.