Zoro Homepage

Set 3/8" Drive 11 Piece Set - 8 Point St

  • Mfr # 379

  • Zoro # G5796145


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
11
Includes
(11) 3/8" Drive 8 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Rail; (11) Clips
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379
Zoro #
G5796145
UPC #
076799003799
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Item
Standard Socket Set
Number of Pieces
11
Includes
(11) 3/8" Drive 8 Point Standard Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Rail; (11) Clips
Measurement Type
SAE
SAE or Metric
SAE

Description

Set 3/8 In. Drive 11 Piece Set - 8 Point St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.