
Set 3/8" Drive 14 Piece Set - 6 Point De
Mfr # 355
Zoro # G5796111
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Pieces
14
Includes
(14) 3/8" Drive 6 Point Deep Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (14) Clips
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355
Zoro #
G5796111
UPC #
076799003553
Country of Origin
United States
Dimensions
Drive Size
3/8"
Details
Item
Deep Socket Set
Number of Pieces
14
Includes
(14) 3/8" Drive 6 Point Deep Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (14) Clips
Measurement Type
Metric
SAE or Metric
Metric
Description
Set 3/8 In. Drive 14 Piece Set - 6 Point De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.