Zoro Homepage

Slid"g T-Handle, 1 " Dr, 22 "

  • Mfr # 8443

  • Zoro # G8439383


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
SAE or Metric
SAE
For Use With
1" Drive Sockets
Number of Pieces
1
Features
4149 Wright Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8443
Zoro #
G8439383
UPC #
076799084439
Country of Origin
United States

Dimensions

Drive Size
1"
Overall Length
22 in

Details

Item
Sliding T
Finish
Chrome
SAE or Metric
SAE
For Use With
1" Drive Sockets
Number of Pieces
1
Features
4149 Wright Alloy Steel
Material
Alloy Steel
Standards
ASME B107.110
Handle Type
Standard
Insulated
No
Head Type
Standard
Tether Ready
No
Corrosion Resistant
Yes
Grip Style
Standard
Handle Shape
Straight
Non-Sparking
No
Non-Magnetic
No
Ratcheting
No
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Sliding T-Handle, Drive Size 1 in, Alloy Steel, Chrome, Overall Length 22 in, Standard, Standard, Straight, Standard, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.