Zoro Homepage

Socket 1" Drive 12 Point Standard Socket

  • Mfr # 8144

  • Zoro # G4846464


product price: $38.69
/ea

Key Features

Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8144
Zoro #
G4846464
UPC #
076799081445
Country of Origin
United States

Details

Item
Socket 1" Drive 12 Point Standard Socket
Number of Points
12

Description

Socket 1 In. Drive 12 Point Standard Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.