Zoro Homepage

Socket 1" Drive 6 Point Standard Metric, 88-63MM

  • Mfr # 88-63MM

  • Zoro # G4836804


product price: $101.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-63MM
Zoro #
G4836804
UPC #
076799088635
Country of Origin
United States

Details

Item
Socket 1" Drive 6 Point Standard Metric
SAE or Metric
Metric
Number of Points
6

Description

Socket 1 In. Drive 6 Point Standard Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.