Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket 3/8" Drive 6 Point Deep Metric Im, 39-06MM

  • Mfr # 39-06MM

  • Zoro # G7481949


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39-06MM
Zoro #
G7481949
UPC #
076799727299
Country of Origin
United States

Details

Item
Socket 3/8" Drive 6 Point Deep Metric Im
SAE or Metric
Metric
Number of Points
6

Description

Socket 3/8 In. Drive 6 Point Deep Metric Im

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.