
Standard Socket Set, ASME B107.1, ASME B107.10, 6 Points, 1/4 in Drive, 13 pc, Circular
Mfr # A21
Zoro # G716494237
product price: $85.59
/ea
Free Shipping & Returns
Key Features
Includes
Quick Release Ratchet, Spinner, 6 & 10 Extensions in molded plastic box
Number of Pieces
13
Drive Size
1/4 in
Finish
mirror chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A21
Zoro #
G716494237
UPC #
76799000217
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Details
Includes
Quick Release Ratchet, Spinner, 6 & 10 Extensions in molded plastic box
Number of Pieces
13
Finish
mirror chrome plated
Description
Wright Cougar Pro socket set standard, impact rated: no, imperial, 13 pc, 6 points, included socket: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 1/4 in drive, circular socket shape, drivers included: yes, plastic case container, specifications met: ASME B107.1, ASME B107.10, high alloy steel, mirror chrome plated, 10.75 in L x 4.5 in W x 1.13 in H dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.