Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Socket Set, ASME B107.1, ASME B107.10, 6 Points, 3/8 in Drive, 18 pc, Circular

  • Mfr # A36

  • Zoro # G316494286


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Includes
Quick Release Ratchet, 3 & 6 Extensions & 5/8 Spark Plug Socket
Finish
mirror chrome plated
Number of Pieces
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36
Zoro #
G316494286
UPC #
76799000361
Country of Origin
United States

Dimensions

Drive Size
3/8 in

Details

Includes
Quick Release Ratchet, 3 & 6 Extensions & 5/8 Spark Plug Socket
Finish
mirror chrome plated
Number of Pieces
18

Description

Wright Cougar Pro socket set standard, impact rated: no, metric, 18 pc, 6 points, included socket: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/8 in drive, circular socket shape, drivers included: yes, plastic case container, specifications met: ASME B107.1, ASME B107.10, high alloy steel, mirror chrome plated, 12-1/2 in L x 8 in W x 2-1/2 in H dimensions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.