Zoro Homepage

Tool Storage

  • Mfr # WRCHD4612RD

  • Zoro # G516286896


product price: $6,399.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Tool Storage Width
46 1/2 in
Tool Storage Depth
27 3/4 in
Number of Drawers
12
Features
Full Width 45 deg Aluminum Handles for Easy Identification of Contents. Full Height Sidewalls Providing Maximum Cubic Storage Capacity, Fully Mig Welded and Surface Ground on all Eight Corners with Powder Coat Paint for Superior Scratch and Chemical Resistance, Heavy Duty 11 Gauge Plug-In Guide Rail for Quick Adjustment. Heavy Duty 11 Guage Carriage with 6 Ball Bearing Rollers and 4 Steel Rollers. Drawer Load Rating 400 lbs at Full Extension, Security Lock with 2 Keys
HVAC Tools Included
NONE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCHD4612RD
Zoro #
G516286896
UPC #
076799000385
Country of Origin
United States

Dimensions

Tool Storage Width
46 1/2 in
Tool Storage Depth
27 3/4 in
For Fastener Sizes
NONE
Tool Storage Height
42 1/2 in

Details

Number of Drawers
12
Features
Full Width 45 deg Aluminum Handles for Easy Identification of Contents. Full Height Sidewalls Providing Maximum Cubic Storage Capacity, Fully Mig Welded and Surface Ground on all Eight Corners with Powder Coat Paint for Superior Scratch and Chemical Resistance, Heavy Duty 11 Gauge Plug-In Guide Rail for Quick Adjustment. Heavy Duty 11 Guage Carriage with 6 Ball Bearing Rollers and 4 Steel Rollers. Drawer Load Rating 400 lbs at Full Extension, Security Lock with 2 Keys
HVAC Tools Included
NONE
Locking System
Security Key Lock
Item
Tool Storage
Tool Storage Type
Rolling Tool Cabinet
Tool Storage Color
Red
Measurement Type
SAE
Includes Casters
Yes
Electrical and Telecom Tools Included
NONE
Includes
(2) Handles, (4) Heavy-Duty Casters (Two Swivel with Brakes and Two are Fixed for Safe Mobile Tool Storage), Full Length Forklift Base, Security Lock with (2) keys

Description

Tool Storage, Number of Drawers 12, Drawer Color Red, Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.