Zoro Homepage

Tool Storage

  • Mfr # WT2100RD

  • Zoro # G416286941


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Electrical and Telecom Tools Included
NONE
Tool Storage Width
21 in
Tool Storage Color
Red
HVAC Tools Included
NONE
Tool Storage Depth
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT2100RD
Zoro #
G416286941
UPC #
076799021007
Country of Origin
United States

Dimensions

Tool Storage Width
21 in
Tool Storage Depth
8 3/4 in
Tool Storage Height
9 in
For Fastener Sizes
NONE
Overall Height
9 in
Overall Width
21 in
Overall Depth
8 3/4 in

Details

Electrical and Telecom Tools Included
NONE
Tool Storage Color
Red
HVAC Tools Included
NONE
Locking System
Latch
Item
Tool Storage
Measurement Type
SAE
Features
Durable Powder Coated Finish, Options with or without Handles (Top or Sides), Chrome Catch, Single or Double Two HASP-Staple Combination Latches, Various Sizes and Varying Interior Storage Design, Welded Interior and Exterior Components
Number of Trays
1
Lid Style
Hinged
Total Load Capacity
150 lb
Stackable
Not Stackable
Number of Compartments
2
Closure Type
Latch
Material
Stainless Steel
Color
Red
Total Storage Capacity
1,613 cu in
Number of Boxes
1

Description

Tool Storage, Material Stainless Steel, Overall Depth 8 3/4 in, Overall Height 9 in, Overall Width 21 in, Locking System Latch, Color Red, Number of Compartments 2, Closure Type Latch, Compatible Modular System Not Applicable, Features Durable Powder Coated Finish, Options with or without Handles (Top or Sides), Chrome Catch, Single or Double Two HASP-Staple Combination Latches, Various Sizes and Varying Interior Storage Design, Welded Interior and Exterior Components, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.