Tool Storage
Mfr # WT2103RD
Zoro # G916286953
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Features
Heavy Duty Casters, High Gloss Scratch Resistant Powder Coat Paint, Keyed Locking System, Pre-Cut Drawer Liners, Tech Series, 100 lb Rated Ball Bearing Drawer Slides for Smooth Operation and Ease of use
For Fastener Sizes
NONE
Measurement Type
SAE
Tool Storage Color
Red
Locking System
Security Key Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT2103RD
Zoro #
G916286953
UPC #
076799021038
Country of Origin
United States
Dimensions
For Fastener Sizes
NONE
Tool Storage Width
21 in
Tool Storage Height
12 in
Tool Storage Depth
8 3/4 in
Details
Features
Heavy Duty Casters, High Gloss Scratch Resistant Powder Coat Paint, Keyed Locking System, Pre-Cut Drawer Liners, Tech Series, 100 lb Rated Ball Bearing Drawer Slides for Smooth Operation and Ease of use
Measurement Type
SAE
Tool Storage Color
Red
Locking System
Security Key Lock
HVAC Tools Included
NONE
Item
Tool Storage
Electrical and Telecom Tools Included
NONE
Includes Casters
Yes
Number of Drawers
3
Description
Tool Storage, Body Color Red, Body Finish Powder Coated, Drawer Color Red, Drawer Slide Type Ball Bearing, Features Heavy Duty Casters, High Gloss Scratch Resistant Powder Coat Paint, Keyed Locking System, Pre-Cut Drawer Liners, Tech Series, 100 lb Rated Ball Bearing Drawer Slides for Smooth Operation and Ease of use, Locking System Keyed, Number of Drawers 3, Overall Depth 8 3/4 in, Overall Height 12 in, Overall Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.