Zoro Homepage

Tool Storage

  • Mfr # WTCHD2904RD

  • Zoro # G716286924


product price: $2,039.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Locking System
Security Key Lock
Tool Storage Width
29 1/4 in
Tool Storage Height
16 7/8 in
Tool Storage Color
Red
Features
Full Width 45 deg Aluminum Handles for Easy Identification of Contents. Full Height Sidewalls Providing Maximum Cubic Storage Capacity, Fully Mig Welded and Surface Ground on all Eight Corners with Powder Coat Paint for Superior Scratch and Chemical Resistance, Heavy Duty 11 Gauge Plug-In Guide Rail for Quick Adjustment. Heavy Duty 11 Guage Carriage with 6 Ball Bearing Rollers and 4 Steel Rollers. Drawer Load Rating 400 lbs at Full Extension, Security Lock with 2 Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTCHD2904RD
Zoro #
G716286924
UPC #
076799029041
Country of Origin
United States

Dimensions

Tool Storage Width
29 1/4 in
Tool Storage Height
16 7/8 in
Tool Storage Depth
15 1/4 in
For Fastener Sizes
NONE

Details

Locking System
Security Key Lock
Tool Storage Color
Red
Features
Full Width 45 deg Aluminum Handles for Easy Identification of Contents. Full Height Sidewalls Providing Maximum Cubic Storage Capacity, Fully Mig Welded and Surface Ground on all Eight Corners with Powder Coat Paint for Superior Scratch and Chemical Resistance, Heavy Duty 11 Gauge Plug-In Guide Rail for Quick Adjustment. Heavy Duty 11 Guage Carriage with 6 Ball Bearing Rollers and 4 Steel Rollers. Drawer Load Rating 400 lbs at Full Extension, Security Lock with 2 Keys
Item
Tool Storage
Tool Storage Type
Tool Chest
Electrical and Telecom Tools Included
NONE
Measurement Type
SAE
HVAC Tools Included
NONE
Number of Drawers
4

Description

Tool Storage, Body Color Red, Body Finish Powder Coated, Drawer Color Red, Drawer Slide Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.