Zoro Homepage

Tool Storage

  • Mfr # WTCHD4610RD

  • Zoro # G116286913


product price: $3,279.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

For Fastener Sizes
NONE
Tool Storage Depth
21 1/2 in
Number of Drawers
10
Locking System
Security Key Lock
Tool Storage Type
Tool Chest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTCHD4610RD
Zoro #
G116286913
UPC #
076799046109
Country of Origin
United States

Dimensions

For Fastener Sizes
NONE
Tool Storage Depth
21 1/2 in
Tool Storage Width
46 1/2 in
Tool Storage Height
20 3/4 in

Details

Number of Drawers
10
Locking System
Security Key Lock
Tool Storage Type
Tool Chest
Item
Tool Storage
Electrical and Telecom Tools Included
NONE
Tool Storage Color
Red
Measurement Type
SAE
HVAC Tools Included
NONE
Features
Full Width 45 deg Aluminum Handles for Easy Identification of Contents. Full Height Sidewalls Providing Maximum Cubic Storage Capacity, Fully Mig Welded and Surface Ground on all Eight Corners with Powder Coat Paint for Superior Scratch and Chemical Resistance, Heavy Duty 11 Gauge Plug-In Guide Rail for Quick Adjustment. Heavy Duty 11 Guage Carriage with 6 Ball Bearing Rollers and 4 Steel Rollers. Drawer Load Rating 400 lbs at Full Extension, Security Lock with 2 Keys

Description

Tool Storage, Body Color Red, Body Finish Powder Coated, Drawer Color Red, Drawer Slide Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.