
Tool Box Red, Metal w/Chrome Catch - 8"W
Mfr # W408
Zoro # G4929432
product price: $28.89
/eaKey Features
Material
Metal
Color
Red
Height
1-1/2"
Includes
Tool Box Red, Metal w/Chrome Catch - 8"W
Body Finish
Durable Powder Coated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W408
Zoro #
G4929432
UPC #
076799732811
Country of Origin
United States
Dimensions
Height
1-1/2"
Interior Depth
3-3/4"
Width
8
Overall Depth
3-3/4"
Details
Item
Tool Box
Material
Metal
Color
Red
Includes
Tool Box Red, Metal w/Chrome Catch - 8"W
Body Finish
Durable Powder Coated Finish
Description
Tool Box Red, Metal w/Chrome Catch - 8 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.