Zoro Homepage

Tool Box Red, Metal w/Hasp Staple Comb

  • Mfr # 96A

  • Zoro # G4929049


product price: $54.59
/ea

Key Features

Material
Metal
Color
Red
Height
3
Includes
Tool Box Red, Metal w/Hasp Staple Comb
Overall Width
25-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96A
Zoro #
G4929049
UPC #
076799009616
Country of Origin
United States

Dimensions

Height
3
Overall Width
25-1/2
Overall Depth
5-1/4
Width
25-1/2

Details

Item
Tool Box
Material
Metal
Color
Red
Includes
Tool Box Red, Metal w/Hasp Staple Comb
Body Finish
Durable Powder Coated Finish

Description

Tool Box Red, Metal w/Hasp Staple Comb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.