Zoro Homepage

Tool Box Red, Metal w/Insert

  • Mfr # 22

  • Zoro # G4932065


product price: $29.19
/ea

Key Features

Material
Metal
Color
Red
Includes
Tool Box Red, Metal w/Insert
Overall Width
13-1/2
Body Finish
Durable Powder Coated Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22
Zoro #
G4932065
UPC #
076799724854
Country of Origin
United States

Dimensions

Overall Width
13-1/2

Details

Item
Tool Box
Material
Metal
Color
Red
Includes
Tool Box Red, Metal w/Insert
Body Finish
Durable Powder Coated Finish

Description

Tool Box Red, Metal w/Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.