
Tool Box Red, Metal w/Two Hasp
Mfr # 237
Zoro # G4928382
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Red
Overall Depth
25-1/4"
Height
1-11/16"
Includes
Tool Box Red, Metal w/Two Hasp-Staple Co
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237
Zoro #
G4928382
UPC #
076799002372
Country of Origin
United States
Dimensions
Overall Depth
25-1/4"
Height
1-11/16"
Overall Width
26-1/4"
Details
Item
Tool Box
Material
Metal
Color
Red
Includes
Tool Box Red, Metal w/Two Hasp-Staple Co
Closure Type
Two Hasp-Staple Combination Latches
Body Finish
Durable Powder Coated Finish
Description
Tool Box Red, Metal w/Two Hasp-Staple Co
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.