Wrench Set, Standard, Metric, 11 Tools
Mfr # 750
Zoro # G910436255
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
11
Finish
Satin
Includes
10 mm Wrench, 11 mm Wrench, 12 mm Wrench, 13 mm Wrench, 14 mm Wrench, 15 mm Wrench, 17 mm Wrench, 19 mm Wrench, 7 mm Wrench, 8 mm Wrench, 9 mm Wrench, Denim Tool Roll
Anti-Slip Design
Yes
Wrench Product Grouping
Wrench Sets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
750
Zoro #
G910436255
UPC #
076799007506
Country of Origin
United States
Dimensions
Wrench Length Style
Standard
Details
Item
Wrench Set
Number of Pieces
11
Finish
Satin
Includes
10 mm Wrench, 11 mm Wrench, 12 mm Wrench, 13 mm Wrench, 14 mm Wrench, 15 mm Wrench, 17 mm Wrench, 19 mm Wrench, 7 mm Wrench, 8 mm Wrench, 9 mm Wrench, Denim Tool Roll
Measurement Type
Metric
Anti-Slip Design
Yes
Wrench Product Grouping
Wrench Sets
Standards
ASME B107
Reversing
No
Material
Steel
Insulated
No
Number of Points
12
Nonsparking
No
Container Type
Tool Roll
Box End Type
12-Point Box End
Number of Tools
11
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Grip Style
Wright Grip
Ratcheting
No
Tether Style
Tether Capable
Head Type
Standard
Description
Wrench Set, Steel, Satin, Number of Tools 11, Range of Head Sizes 11, Head Offset Angle 15 Degrees , Standard, Tool Roll, Metric, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.