Zoro Homepage

Wrench Set, Standard, Metric, 15 Tools

  • Mfr # 952

  • Zoro # G010436216


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Finish
Full Polish
Includes
10 mm Wrench, 11 mm Wrench, 12 mm Wrench, 13 mm Wrench, 14 mm Wrench, 15 mm Wrench, 16 mm Wrench, 17 mm Wrench, 18 mm Wrench, 19 mm Wrench, 21 mm Wrench, 22 mm Wrench, 7 mm Wrench, 8 mm Wrench, 9 mm Wrench, Denim Tool Roll
Measurement Type
Metric
Standards
ASME B107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952
Zoro #
G010436216
UPC #
076799009524
Country of Origin
United States

Dimensions

Wrench Length Style
Standard

Details

Item
Wrench Set
Number of Pieces
15
Finish
Full Polish
Includes
10 mm Wrench, 11 mm Wrench, 12 mm Wrench, 13 mm Wrench, 14 mm Wrench, 15 mm Wrench, 16 mm Wrench, 17 mm Wrench, 18 mm Wrench, 19 mm Wrench, 21 mm Wrench, 22 mm Wrench, 7 mm Wrench, 8 mm Wrench, 9 mm Wrench, Denim Tool Roll
Measurement Type
Metric
Standards
ASME B107
Reversing
No
Nonsparking
No
Anti-Slip Design
Yes
Insulated
No
Number of Points
12
Wrench Product Grouping
Wrench Sets
Material
Steel
Head Offset Angle
15 Degrees
Container Type
Tool Roll
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Grip Style
Wright Grip
Number of Tools
15
Head Type
Standard
Ratcheting
No
Tether Style
Tether Capable

Description

Wrench Set, Steel, Full Polish, Number of Tools 15, Range of Head Sizes 15, Head Offset Angle 15 Degrees , Standard, Tool Roll, Metric, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.