Wrench Set, Standard, Steel, SAE, 14 Tools
Mfr # 714
Zoro # G510436273
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
14
Finish
Satin
Includes
1 in Wrench, 1 1/16 in Wrench, 1 1/4 in Wrench, 1 1/8 in Wrench, 1/2 in Wrench, 11/16 in Wrench, 13/16 in Wrench, 15/16 in Wrench, 3/4 in Wrench, 3/8 in Wrench, 5/8 in Wrench, 7/16 in Wrench, 7/8 in Wrench, 9/16 in Wrench, Denim Tool Roll
Measurement Type
SAE
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714
Zoro #
G510436273
UPC #
076799007148
Country of Origin
United States
Dimensions
Wrench Length Style
Standard
Details
Item
Wrench Set
Number of Pieces
14
Finish
Satin
Includes
1 in Wrench, 1 1/16 in Wrench, 1 1/4 in Wrench, 1 1/8 in Wrench, 1/2 in Wrench, 11/16 in Wrench, 13/16 in Wrench, 15/16 in Wrench, 3/4 in Wrench, 3/8 in Wrench, 5/8 in Wrench, 7/16 in Wrench, 7/8 in Wrench, 9/16 in Wrench, Denim Tool Roll
Measurement Type
SAE
Insulated
No
Anti-Slip Design
Yes
Standards
ASME B107
Reversing
No
Nonsparking
No
Number of Points
12
Material
Steel
Wrench Product Grouping
Wrench Sets
Box End Type
12-Point Box End
Number of Tools
14
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Container Type
Tool Roll
Grip Style
Wright Grip
Head Type
Standard
Tether Style
Tether Capable
Ratcheting
No
Description
Wrench Set, Steel, Satin, Number of Tools 14, Range of Head Sizes 14, Head Offset Angle 15 Degrees , Standard, Tool Roll, SAE, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.