Zoro Homepage

Wrench Set, Standard, Steel, SAE, 14 Tools

  • Mfr # 914

  • Zoro # G010436261


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
14
Finish
Full Polish
Includes
1 in Wrench, 1 1/16 in Wrench, 1 1/4 in Wrench, 1 1/8 in Wrench, 1/2 in Wrench, 11/16 in Wrench, 13/16 in Wrench, 15/16 in Wrench, 3/4 in Wrench, 3/8 in Wrench, 5/8 in Wrench, 7/16 in Wrench, 7/8 in Wrench, 9/16 in Wrench, Denim Tool Roll
Measurement Type
SAE
Anti-Slip Design
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914
Zoro #
G010436261
UPC #
076799009142
Country of Origin
United States

Dimensions

Wrench Length Style
Standard

Details

Item
Wrench Set
Number of Pieces
14
Finish
Full Polish
Includes
1 in Wrench, 1 1/16 in Wrench, 1 1/4 in Wrench, 1 1/8 in Wrench, 1/2 in Wrench, 11/16 in Wrench, 13/16 in Wrench, 15/16 in Wrench, 3/4 in Wrench, 3/8 in Wrench, 5/8 in Wrench, 7/16 in Wrench, 7/8 in Wrench, 9/16 in Wrench, Denim Tool Roll
Measurement Type
SAE
Anti-Slip Design
Yes
Number of Points
12
Insulated
No
Reversing
No
Wrench Product Grouping
Wrench Sets
Material
Steel
Nonsparking
No
Standards
ASME B107
Box End Type
12-Point Box End
Number of Tools
14
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Grip Style
Wright Grip
Container Type
Tool Roll
Ratcheting
No
Head Type
Standard
Tether Style
Tether Capable

Description

Wrench Set, Steel, Full Polish, Number of Tools 14, Range of Head Sizes 14, Head Offset Angle 15 Degrees , Standard, Tool Roll, SAE, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.