Combination Wrench, 1-1/4 in, 12 Points, 15 deg Offset, 16-13/16 in OAL, Full Polished, ASME B107.10

  • Mfr # 1240

  • Zoro # G008745627


product price:  $89.59
/ea
Free Shipping & Returns

Key Features

Overall Length
16-13/16 in
Finish
Full Polished
Head Size
1-1/4 in
Head Offset Angle
15 deg
Number of Points
12 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1240
Zoro #
G008745627
UPC #
76799012401
Country of Origin
United States

Dimensions

Overall Length
16-13/16 in
Head Size
1-1/4 in

Details

Finish
Full Polished
Head Offset Angle
15 deg
Number of Points
12 Points

Description

WRIGHTGrip Combination Wrench, Measurement System: Imperial, 1-1/4 in Wrench Opening, 12 Points, 16-13/16 in Overall Length, 15 deg Offset, 2-1/2 in Open End Width, 19/32 in Open End Thickness, 1-33/64 in Box End Width, 3/4 in Box End Thickness, 15 deg Head, Specifications Met: ASME B107.100, Flat Handle, Full Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.