Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 1 in, 12 Points, 15 deg Offset, 13-5/16 in OAL, Full Polished, ASME B107.100

  • Mfr # 1232

  • Zoro # G508745752


product price: $46.75
/ea

Key Features

Overall Length
13-5/16 in
Finish
Full Polished
Head Size
1 in
Head Offset Angle
15 deg
Number of Points
12 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232
Zoro #
G508745752
UPC #
76799012326
Country of Origin
United States

Dimensions

Overall Length
13-5/16 in
Head Size
1 in

Details

Finish
Full Polished
Head Offset Angle
15 deg
Number of Points
12 Points

Description

WRIGHTGrip Combination Wrench, Measurement System: Imperial, 1 in Wrench Opening, 12 Points, 13-5/16 in Overall Length, 15 deg Offset, 2-1/32 in Open End Width, 15/32 in Open End Thickness, 1-13/64 in Box End Width, 5/8 in Box End Thickness, 15 deg Head, Specifications Met: ASME B107.100, Flat Handle, Full Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.