Combination Wrench, 7/8 in, 12 Points, 15 deg Offset, 11-3/4 in OAL, Full Polished, ASME B107.100

  • Mfr # 1228

  • Zoro # G408745746


product price: $39.39
/ea

Key Features

Overall Length
11-3/4 in
Finish
Full Polished
Head Size
7/8 in
Head Offset Angle
15 deg
Number of Points
12 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1228
Zoro #
G408745746
UPC #
76799012289
Country of Origin
United States

Dimensions

Overall Length
11-3/4 in
Head Size
7/8 in

Details

Finish
Full Polished
Head Offset Angle
15 deg
Number of Points
12 Points

Description

WRIGHTGrip Combination Wrench, Measurement System: Imperial, 7/8 in Wrench Opening, 12 Points, 11-3/4 in Overall Length, 15 deg Offset, 1-51/64 in Open End Width, 7/16 in Open End Thickness, 61/64 in Box End Width, 33/64 in Box End Thickness, 15 deg Head, Specifications Met: ASME B107.100, Flat Handle, Full Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.