Flat Stem Combination Wrench, 1-1/16 in, 12 Points, 15 deg Offset, 14-1/4 in OAL, Satin, ASME B107.1
- Mfr # 1134
- Zoro # G208745694
product price:Â
$
51.29
/ea
Key Features
Overall Length
14-1/4 in
Finish
Satin
Head Size
1-1/16 in
Head Offset Angle
15 Degrees Offset
Number of Points
12 Points
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1134
- Zoro #
- G208745694
- UPC #
- 76799011343
- Country of Origin
- United States
- Finish
- Satin
- Head Offset Angle
- 15 Degrees Offset
- Number of Points
- 12 Points
Dimensions
- Overall Length
- 14-1/4 in
- Head Size
- 1-1/16 in
Description
WRIGHTGrip Combination Wrench, Flat Stem, Measurement System: Imperial, 1-1/16 in Wrench Opening, 12 Points, 14-1/4 in Overall Length, 15 deg Offset, 2-5/32 in Open End Width, 31/64 in Open End Thickness, 1-19/64 in Box End Width, 21/32 in Box End Thickness, Specifications Met: ASME B107.100, Flat Handle, Satin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.