Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Stem Combination Wrench, 11/16 in, 12 Points, 15 deg Offset, 9-1/8 in OAL, Satin, ASME B107.100

  • Mfr # 1122

  • Zoro # G008745696


product price: $24.95
/ea

Key Features

Overall Length
9-1/8 in
Finish
Satin
Head Size
11/16 in
Head Offset Angle
15 deg Offset
Number of Points
12 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122
Zoro #
G008745696
UPC #
76799011220
Country of Origin
United States

Dimensions

Overall Length
9-1/8 in
Head Size
11/16 in

Details

Finish
Satin
Head Offset Angle
15 deg Offset
Number of Points
12 Points

Description

WRIGHTGrip Combination Wrench, Flat Stem, Measurement System: Imperial, 11/16 in Wrench Opening, 12 Points, 9-1/8 in Overall Length, 15 deg Offset, 1-27/64 in Open End Width, 11/32 in Open End Thickness, 53/64 in Box End Width, 7/16 in Box End Thickness, Specifications Met: ASME B107.100, Flat Handle, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.