Flat Stem Combination Wrench, 13 mm, 12 Points, 15 deg Offset, 181.76 mm OAL, Alloy Steel, ASME B107

  • Mfr # 11-13MM

  • Zoro # G208745700


product price:  $17.23
/ea

Key Features

Overall Length
181.76 mm
Material
Alloy Steel
Head Size
13 mm
Head Offset Angle
15 deg Offset
Number of Points
12 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-13MM
Zoro #
G208745700
UPC #
767997253702
Country of Origin
United States

Dimensions

Overall Length
181.76 mm
Head Size
13 mm

Details

Material
Alloy Steel
Head Offset Angle
15 deg Offset
Number of Points
12 Points

Description

WRIGHTGrip Combination Wrench, Flat Stem, Measurement System: Metric, 13 mm Wrench Opening, 12 Points, 181.76 mm Overall Length, 15 deg Offset, 26.92 mm Open End Width, 6.73 mm Open End Thickness, 15.75 mm Box End Width, 8.51 mm Box End Thickness, Specifications Met: ASME B107.100, Flat Handle, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.