Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Stem Combination Wrench, 20 mm, 12 Points, 15 deg Offset, 275.13 mm OAL, Satin, ASME B107.100

  • Mfr # 11-20MM

  • Zoro # G308745662


product price: $27.15
/ea

Key Features

Overall Length
275.13 mm
Finish
Satin
Head Size
20 mm
Head Offset Angle
15 deg
Number of Points
12 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-20MM
Zoro #
G308745662
UPC #
76799725448
Country of Origin
United States

Dimensions

Overall Length
275.13 mm
Head Size
20 mm

Details

Finish
Satin
Head Offset Angle
15 deg
Number of Points
12 Points

Description

WRIGHTGrip Combination Wrench, Flat Stem, Measurement System: Metric, 20 mm Wrench Opening, 12 Points, 275.13 mm Overall Length, 15 deg Offset, 42.29 mm Open End Width, 10.59 mm Open End Thickness, 24.13 mm Box End Width, 12.57 mm Box End Thickness, 15 deg Head, Specifications Met: ASME B107.100, Flat Handle, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.