Flat Stem Heavy Duty Combination Wrench, 1-3/4 in, 12 Points, 15 deg Offset, 25-1/2 in OAL, Satin, A

  • Mfr # 1156

  • Zoro # G108745787


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25-1/2 in
Finish
Satin
Head Size
1-3/4 in
Head Offset Angle
15 deg Offset
Number of Points
12 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1156
Zoro #
G108745787
UPC #
76799011565
Country of Origin
United States

Dimensions

Overall Length
25-1/2 in
Head Size
1-3/4 in

Details

Finish
Satin
Head Offset Angle
15 deg Offset
Number of Points
12 Points

Description

WRIGHTGrip Combination Wrench, Flat Stem Heavy Duty, Measurement System: Imperial, 1-3/4 in Wrench Opening, 12 Points, 25-1/2 in Overall Length, 15 deg Offset, 3-3/4 in Open End Width, 13/16 in Open End Thickness, 2-1/16 in Box End Width, 1 in Box End Thickness, Specifications Met: ASME B107.100, Flat Handle, 1-1/4 in W x 1 in D Handle, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.