Flat Stem Heavy Duty Combination Wrench, 50 mm, 12 Points, 15 deg Offset, 723.9 mm OAL, Alloy Steel,

  • Mfr # 11-50MM

  • Zoro # G308745648


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Overall Length
723.9 mm
Material
Alloy Steel
Finish
Satin
Head Size
50 mm
Head Offset Angle
15 deg Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-50MM
Zoro #
G308745648
UPC #
767997255928
Country of Origin
United States

Dimensions

Overall Length
723.9 mm
Head Size
50 mm

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 deg Offset
Number of Points
12 Points

Description

WRIGHTGrip Combination Wrench, Flat Stem Heavy Duty, Measurement System: Metric, 50 mm Wrench Opening, 12 Points, 723.9 mm Overall Length, 15 deg Offset, 103.19 mm Open End Width, 22.23 mm Open End Thickness, 58.74 mm Box End Width, 26.99 mm Box End Thickness, Specifications Met: ASME B107.100, Flat Handle, Alloy Steel, Industrial Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.