
10-Pod Black BPA-Free Indoor Smart Hydroponic System W/Adjustable LED Grow Light & 3.5L Water Tank
Mfr # ZR-LPH-Air
Zoro # G522648299
product price:Â $91.89
/ea
Free Shipping & Returns
Key Features
Color
Green
Height
5.12 in
Hydroponic System Type
Aeroponic
Length
16.14 in
Application
Growing System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-LPH-Air
Zoro #
G522648299
UPC #
986266380653
Country of Origin
China
Dimensions
Height
5.12 in
Length
16.14 in
Container Height
4.72 in
Container Width
16.54 in
Width
7.48 in
Details
Color
Green
Hydroponic System Type
Aeroponic
Item
Growing System
Application
Growing System
Indoor/Outdoor
Indoor
Finish
Green
Description
Nourish your body and mind. The Wildaven-LetPot is more than a garden; it's your personal wellness station. Grow living, nutrient-rich food instantly at your fingertips, connecting you to the simple, satisfying rhythm of growth and the peace of mind that comes with self-sufficiency.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.