10.8 ft. x 8.2 ft. x 7.2 ft. Portable Inflatable Paint Booth with Air Filter System

  • Mfr # ZR-JBPQZP-3.3X2.5X2.2M-TZ

  • Zoro # G822648333


product price:  $963.99
/ea
Free Shipping & Returns

Key Features

Overall Width
98 in
Overall Height
86 in
Nominal Length
130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-JBPQZP-3.3X2.5X2.2M-TZ
Zoro #
G822648333
UPC #
469006235548
Country of Origin
China

Dimensions

Overall Width
98 in
Overall Height
86 in
Nominal Length
130 in

Details

Item
Painting Tent

Description

WRIGHTMASTER portable professional inflatable spray booths are known for their durable materials, high-efficiency filtration, and superior performance for a cleaner, healthier, and more cost-effective spray painting solution. The booth uses high-strength 210D Oxford fabric, making it last longer than other fabrics. The addition of high-quality PU silver coating greatly increases the surface gloss and makes this stand wear-resistant. In addition, the inflatable booth is equipped with heavy-duty double zippers that can withstand greater pressure. The spray booth is made of custom iron-grey oxford fabric and is dust-proof to reduce the amount of contaminants released from within the booth. Some belt loops are added to the bottom of each air column so you can secure extra padding to the bottom of your booth to prevent the inflatable spray booth from getting dirty. This also reduces the exhaust pollution caused by spray painting and helps protect the environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.