1/10 HP 330 GPH Water Transfer Pump in Green with 6 in. Water Hose Kit and 6 ft. Power Cord

  • Mfr # ZR-465127582

  • Zoro # G322648291


product price:  $85.65
/ea

Key Features

HP
10-Jan
Body Material
Metal
Cord Length
6 ft
GPH of Water @ 10 Ft. of Head
280
Max. Working Temperature (F)
113° F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-465127582
Zoro #
G322648291
UPC #
894568568023
Country of Origin
China

Dimensions

Cord Length
6 ft
Width
5 in
Height
6.3 in
Length
6.3 in

Details

HP
10-Jan
Body Material
Metal
GPH of Water @ 10 Ft. of Head
280
Max. Working Temperature (F)
113° F
Amps
2.2 A
Standards
CE Certified
GPM of Water @ 10 Ft. of Head
4.67
Min. working temperature (F)
32°F
Max. Head (Ft.)
27 ft.
Inlet Connection
Threaded male
Impeller Material
NBR Rubber
Housing Material
Steel
Voltage
115v
Vertical Lift (ft.)
40
Item
Water Transfer Pump
Power Type
Electric
Discharge Flow @ 0 ft.
5.5 GPM
Discharge Flow @ 0 ft. (gallons/hour)
330 GPH
Outlet Connection
Threaded male
Switch Type - Pumps
Switchless
Max. Pressure (PSI)
5 PSI

Description

The 115-Volt Mini Utility Pump is a self-priming, portable pump with a convenient carry handle. It features slip-resistant rubber bumpers that keep the pump in place during use. It can be used for various water transfer applications and is ideal for homeowners, RV owners, boaters, ranchers, campers and contractors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.