1/10 HP 330 GPH Water Transfer Pump with Switch, 6 in. Water Hose Kit and 6 ft. Power Cord

  • Mfr # ZR-465127583

  • Zoro # G822648272


product price:  $87.39
/ea
Free Shipping & Returns

Key Features

Max. Head (Ft.)
27 ft.
Length
6.3 in
Cord Length
6 ft.
Discharge Flow @ 0 ft. (gallons/hour)
330 GPH
Min. working temperature (F)
32°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-465127583
Zoro #
G822648272
UPC #
894568567965
Country of Origin
China

Dimensions

Length
6.3 in
Cord Length
6 ft.
Height
5 in
Width
4 in

Details

Max. Head (Ft.)
27 ft.
Discharge Flow @ 0 ft. (gallons/hour)
330 GPH
Min. working temperature (F)
32°F
Discharge Flow @ 0 ft.
5.5 GPM
Housing Material
Steel
Outlet Connection
Threaded male
Amps
2.2 A
GPM of Water @ 10 Ft. of Head
4.67
GPH of Water @ 10 Ft. of Head
280
Item
Water Transfer Pump
Standards
CE Certified
Max. Working Temperature (F)
113° F
HP
1/10
Inlet Connection
Threaded male
Max. Pressure (PSI)
5 PSI
Power Type
Electric
Body Material
Metal
Voltage
115v
Vertical Lift (ft.)
40
Impeller Material
NBR Rubber
Switch Type - Pumps
Safety

Description

The 115-Volt Mini Utility Pump is a self-priming, portable pump with a convenient carry handle. It features slip-resistant rubber bumpers that keep the pump in place during use. It can be used for various water transfer applications and is ideal for homeowners, RV owners, boaters, ranchers, campers and contractors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.