Shop WRIGHTMASTER
See all product information
Create Account
12. 5ft. x 7. 25ft. Black Steel Folding Security Gate with Casters and Wall-Mount Brackets
- Mfr # ZR-SZ8297
- Zoro # G723331082
original price: $359.99 , new price: $341.99 , 5 percent off
new price:
$
341.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
4 in
Includes
Balusters, Brackets
Color
Black
Height
87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-SZ8297
- Zoro #
- G723331082
- UPC #
- 815344261747
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Height
- 87 in
Details
- Material
- Steel
- Includes
- Balusters, Brackets
- Color
- Black
- Item
- Folding Security Gates
Description
Protect entryways, driveways, loading areas, and commercial spaces with this heavy-duty folding security gate. Built from 14-gauge channel steel and reinforced with zinc-plated rivets, the gate provides reliable strength and long-term durability for both indoor and outdoor applications. The expandable accordion design allows fast width adjustment, while the 360° swivel casters ensure smooth mobility and stable positioning during use. A built-in lock and included wall-mount brackets offer secure closure and easy installation. Ideal for warehouses, retail stores, garages, job sites, and any location requiring controlled access and ventilation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.