1/2 in. dia. x 50 ft. No-Kink Stainless Steel Heavy Garden Hose with 7-Pattern Spray Nozzle
- Mfr # ZOR-GCPQF00000022
- Zoro # G123573778
original price:Â $53.45 , new price: $48.11 , 9 percent off
new price:Â
$
48.11
/ea
Key Features
Duty Rating
Heavy
Hose Type
Standard garden
Width
5/8 in
Burst Pressure
1500 psi
Fitting Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-GCPQF00000022
- Zoro #
- G123573778
- UPC #
- 859012895575
- Country of Origin
- China
- Item
- Garden Hoses
- Duty Rating
- Heavy
- Hose Type
- Standard garden
- Burst Pressure
- 1500 psi
- Features
- Kink Resistant
- Hose Tube Material
- Stainless Steel
Dimensions
- Width
- 5/8 in
- Fitting Dia.
- 1/2 in
- Hose Length
- 50 ft
- Height
- 0.63 in
Description
Say goodbye to flimsy garden hoses. Introducing the pinnacle of outdoor durability: a 50FT Stainless Steel marvel designed for those who demand excellence. This is not just a hose; it is a commercial-grade tool featuring a solid metal connector system that is both explosion-proof and leak-proof. Whether you are washing your car with the high-flow carwash setting, bathing pets with the gentle shower mode, or utilizing the 7-pattern nozzle for floor cleaning, this hose delivers. Built to resist knots, tangles, punctures, and even the enthusiasm of your dog, the combination of a high-quality PVC core and stainless steel housing ensures a lifetime of reliable, kink-free service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.