Shop WRIGHTMASTER
See all product information
Create Account
1/2 in. x 4 ft. x 100 ft. 19-Gauge Hot-Dip Galvanized Welding Hardware Cloth Fit Most Size Animal C
- Mfr # ZR-Z3S5FR
- Zoro # G621718718
original price:Â $196.71 , new price: $167.24 , 14 percent off
new price:Â
$
167.24
/ea
Free Shipping & Returns
Key Features
Product Length
100 ft
Mesh Size
1/2 in
Type
Welded Chain Link Fabric
Material
Metal
Fencing Material Compatibility
Chain Link,Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-Z3S5FR
- Zoro #
- G621718718
- UPC #
- 263788331722
- Country of Origin
- China
Dimensions
- Product Length
- 100 ft
- Mesh Size
- 1/2 in
- Height
- 48.82 in
- Width
- 9.06 in
- Length
- 9.06 in
Details
- Type
- Welded Chain Link Fabric
- Material
- Metal
- Fencing Material Compatibility
- Chain Link,Metal
- Chain Link Type
- Hardware Cloth
- Item
- Wire Mesh
- Gauge
- 19 ga
- Application
- Animal Barrier,Garden,Security
- Color
- Silver
Description
1/2 in. x 4 ft. x 100 ft. 19-Gauge Hot-Dip Galvanized Welding Hardware Cloth Fit Most Size Animal Cages. WRIGHTMASTER Hardware Cloth is hot-dip galvanized and is primarily used as screens and fences. The cloth netting is cut with scissors and shaped to fit specific projects in your home or property, including window and screen door coverings, chicken coop fencing, raised flower beds, screening, rabbit/snake barriers, tree guards, gutters, under eaves, soil screeners, gutter guards, flower beds, poultry fencing, home decor projects, handicraft creations, and more. You can transform it into anything you want. The size is 48 ft. x 100 ft. roll with an opening of 1/2 ft. x 1/2 ft. Use it to protect vegetable and flower roots, bulbs, rhizomes, etc. from burrowing animals. It can be used to make individual baskets or line raised garden beds to allow drainage and root growth, prevent rodents such as mice, moles, snakes, and small animals such as cottontail rabbits, and antelope squirrels, and provide excellent protection for vegetables, and tomatoes, strawberries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.