Zoro Homepage

120 Amp 110 Volts Stick Welder, Held Welder Gun

  • Mfr # ZR-MMA120T

  • Zoro # G822648340


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110 V
Width
3.94 in
Length
10.43 in
Height
10.04 in
Max. Amp Output
90 amps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-MMA120T
Zoro #
G822648340
UPC #
454695682520
Country of Origin
China

Dimensions

Width
3.94 in
Length
10.43 in
Height
10.04 in
Material Application Thickness
0.5 in

Details

Input Voltage
110 V
Max. Amp Output
90 amps
Item
Welder
Engine Power
Electric (AC)
Welder Type
Stick
Rated Output
110 V
Application
AC Stick (SMAW)
Min. Amp Output
10 amps
Duty Cycle
30%
Hz
50 Hz

Description

Take your welding projects to the next level with this powerful 110V handheld welder. Designed with advanced IGBT inverter technology, it delivers a smooth and stable welding output ranging from 20 to 120 amps, making it ideal for both beginners and experienced welders. Its compact and portable design allows you to carry it anywhere, while the intelligent cooling system ensures safe and reliable operation even during extended use. With built-in overload and overheating protection, this welder guarantees efficiency, durability, and peace of mind, whether you're working on DIY home projects, maintenance, or professional repairs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.