Shop WRIGHTMASTER
Create Account
12.5 ft. Aluminum Extension Ladder with Non-Marring Feet and Anti-Slip Pedal, 330 lbs. Load Capacity
- Mfr # ZROEPAT-380
- Zoro # G224996902
product price:Â
$
143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZROEPAT-380
- Zoro #
- G224996902
- UPC #
- 323198226084
- Country of Origin
- China
Description
Reach Higher With Greater Control. Engineered with thickened, anodized aluminum alloy and an extended 7.8 in. (20 cm) inner tube overlap, this 12.5 ft. telescoping extension ladder is designed to deliver stronger force support and improved core stability without the bulk of a traditional ladder. Independent self-locking mechanisms allow section-by-section height adjustment, while widened non-slip foot pads and full-length anti-slip pedal strips increase surface friction for more secure footing. Certified to EN131 standards and supporting up to 330 lbs. (150 kg), it combines lightweight portability with heavy-duty performance for indoor and outdoor jobs such as painting, gutter cleaning, tree pruning, attic access, changing high bulbs, and RV maintenance. When the work is done, the ladder retracts into a compact form and secures with the heavy-duty storage strap for convenient transport and space-saving storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.